Shop All Bit Sockets
Williams
1/4" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts
Mfr # 35072
Zoro # G7043681
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-13/32"
Product Information
- Brand Williams
- MFR # 35072
- Zoro # G7043681
- UPC # 662459350725
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-13/32" |
Size | 5mm |
Details
Socket Type | Standard Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
Category Type | Socket Bits |
Sub-Category | Williams |
SAE or Metric | Metric |
Tether Ready | No |
Description
Hex Bit Socket,1/4 In. D,5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS E-Z Stroke Pipe Saw, 12" (S49008)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- INTERNAL TOOL A .2500 Solid Carbide Reamer (93-2500)
- OUTPAK WASHOUT Corrugated Disposable Construction Washo (945-123030)
- WILLIAMS 1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35071)
- WILLIAMS 1/4" Dr, 6mm Size, Metric Hex Bit Socket, 6 Pts (35073)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (35107-TH)
- WILLIAMS 1/4" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts (JHWMA4-1/2LA)
- WILLIAMS Williams Replacement Hex Bit, 5/32", 1.07 Long (BITH0503)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35131)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- Williams Sockets & Ratchets