Shop All Bit Sockets
Williams
1/4" Dr, 3/16" Size, SAE Williams Hex Bit Socket, 6 Pts
Mfr # TMAXS6E2
Zoro # G6532307
product price: $0.86
/ea
Sold in multiples of 8 for $6.88
$6.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Stubby Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 1-1/16"
Product Information
- Brand Williams
- MFR # TMAXS6E2
- Zoro # G6532307
- UPC # 662459313874
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-1/16" |
Size | 3/16" |
Details
Socket Type | Stubby Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Hex Bit Socket |
Category Type | Socket Bits |
Sub-Category | Williams |
SAE or Metric | SAE |
Tether Ready | No |
Description
Hex Ball Bit Socket,1/4 In. D,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Torx Screwdriver T15 Round (401M37)
- EAZYPOWER One Way Screw Remover, No.18 to No.20 (88256)
- WILLIAMS Williams Mini Wrench, Open End, 5mm (1105MM)
- INSIZE Electronic Depth Gage (1147-200)
- WILLIAMS 1/4" Dr, 0.05" Size, SAE Hex Bit Socket, 6 Pts (BITH05001)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- WILLIAMS 1/2" Dr, 3/4" Size, SAE Williams Hex Bit Socket, 6 Pts (35236)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/32" (JHWMA-3LA)
- WILLIAMS Williams Torx Bit Socket, 1/4" D, T27 (35084)
- WILLIAMS 1/4" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-1/2" (MA-10A)
- CAPRI TOOLS 13 mm M13 Super-Stubby XZN Triple Square Impact Bit Socket (CP30044)
- Williams Bit Sockets