Shop All Bit Sockets
Williams
1/4" Dr, #3 Williams Socket Bit
Mfr # 35053
Zoro # G6531631
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish High Polished Chrome
- Overall Length 1-13/32"
- Category Type Socket Bits
- Socket Type Screwdriver Bit
Product Information
- Brand Williams
- MFR # 35053
- Zoro # G6531631
- UPC # 662459342713
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-13/32" |
Size | #3 |
Details
Finish | High Polished Chrome |
Item | Socket Bit |
Category Type | Socket Bits |
Socket Type | Screwdriver Bit |
SAE or Metric | SAE |
Sub-Category | Williams |
Description
Phillips Socket Bit,1/4 In. D,3 Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket (SID23130)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/2, Cobalt (55533)
- DREMEL Nylon Bristle Brush, 1/8in. dia., PK2 (405-02)
- WILLIAMS 1/2" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts, Includes: Not Applicable (SA-8A)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35121)
- WILLIAMS 3/8" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35171)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Williams Replacement Hex Bit, 6 Pts (BITH0401)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (35202-TH)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35131)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- Williams Sockets & Ratchets