Shop All Bit Sockets
Williams
1/4" Dr, 1/8" Size, SAE Williams Replacement Hex Bit, 6 Pts
Mfr # BITH0401
Zoro # G6532316
product price: $0.95
/ea
Sold in multiples of 8 for $7.60
$7.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish High Polished Chrome
- Overall Length 1-1/2"
- SAE or Metric SAE
- Number of Points 6
Product Information
- Brand Williams
- MFR # BITH0401
- Zoro # G6532316
- UPC # 662459932105
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-1/2" |
Size | 1/8" |
Details
Finish | High Polished Chrome |
Item | Williams Replacement Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Sub-Category | Williams |
Category Type | Socket Bits |
Socket Type | Standard Long Length Hex Bit |
Tether Ready | No |
Description
Hex Bit Socket,1/4 In. D,1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 4-Pocket Rigid Tool Pouch with Tape Clip (57099)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- KNIPEX Knife, 6 1/2" CutiX Universal Snap Knife (90 10 165 BKA)
- CEMENTEX 5/16 x 3 Nutdriver (ND516-CG)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (35107-TH)
- WILLIAMS 3/8" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35170)
- WILLIAMS 3/8" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts (BA-8A)
- WILLIAMS 3/8" Dr, 5/16" Williams Phillips Bit Socket (BA-10A-4S)
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16A)
- OTC Torx Bit Socket T60, 1/2" (6112)
- Williams Sockets & Ratchets