Shop All Bit Sockets
Williams
1/4" Dr, 0.05" Size, SAE Hex Bit Socket, 6 Pts
Mfr # BITH05001
Zoro # G7161841
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish High Polished Chrome
- Overall Length 1-1/2"
- Category Type Socket Bits
- SAE or Metric SAE
Product Information
- Brand Williams
- MFR # BITH05001
- Zoro # G7161841
- UPC # 662459945723
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1-1/2" |
Size | 0.05" |
Details
Finish | High Polished Chrome |
Item | Hex Bit Socket |
Category Type | Socket Bits |
SAE or Metric | SAE |
Socket Type | Standard Long Length Hex Bit |
Number of Points | 6 |
Sub-Category | Williams |
Tether Ready | No |
Description
Hex Bit Socket,1/4 In. D,.05 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hammer Wrench, 6 pt., 2" (HW-6064)
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- KO-KEN Universal Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3340M/8-L75)
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Steel, 40 Teeth, 5/8in Arbor (CHA RZR-8-40-S)
- WILLIAMS Williams Torx Bit Socket, 1/4" D, T27 (35084)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Williams Hex Bit Socket, 6 Pts (35294)
- WILLIAMS 1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35071)
- WILLIAMS 1/4" Dr, #3 Williams Socket Bit (35053)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/32" (JHWMA-3LA)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (BA-12LA)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 6 3/32 in L (J4904BD)
- Williams Bit Sockets