Shop All Hex Key Sets
Williams
13 Piece SAE L-Shape, Hex Key Set
Mfr # WS-44
Zoro # G7631648
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Finish black oxide
- Handle Type L-Shaped
- Includes (1) Pouch
- Measurement Type SAE
Product Information
- Brand Williams
- MFR # WS-44
- Zoro # G7631648
- UPC # 662459907882
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Blade Material | Steel |
Finish | black oxide |
Handle Type | L-Shaped |
Includes | (1) Pouch |
Measurement Type | SAE |
Number of Pieces | 13 |
Shape | Hex |
Sub-Category | Williams |
Item | Hex Key Set,13 pcs. |
Description
Hex Key Set,13 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- KEN-TOOL Economy Lug Wrench 4 Way 22" (35661)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (72816D2B31140)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HBASD)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (10213)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- BETA 18 Piece T-Shape Key Set, 9520083 (009520083)
- Williams Hex Key Sets