Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # WSS-23RC
Zoro # G7140625
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Shallow
- SAE or Metric SAE
- Includes (12) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",19/32",5/8",21/32",11/16",3/4"25/32",13/16",7/8"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 31/32",1"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8",1-3/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4", 1-5/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 2-1/16" Length: 1-3/8"; (2) 1/2" Drive Shallow 12-Point Sockets of 2-1/4" Length: 1-7/16",1-1/2"
- Number of Points 12
- Drive Size 1/2"
Product Information
- Brand Williams
- MFR # WSS-23RC
- Zoro # G7140625
- UPC # 662459929006
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | Various |
Size | 3/8",7/16",1/2",9/16",19/32",5/8",21/32",11/16",3/4",25/32",13/16",7/8",15/16",31/32",1",1-1/16,1-1/8",1-3/16",1-1/4",1-5/16,1-3/8",1-7/16",1-1/2" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Item | Socket Set,1/2" D,Std 12Pt,23pcs. SAE |
Includes | (12) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8",7/16",1/2",9/16",19/32",5/8",21/32",11/16",3/4"25/32",13/16",7/8"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 31/32",1"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8",1-3/16"; (2) 1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4", 1-5/16"; (1) 1/2" Drive Shallow 12-Point Sockets of 2-1/16" Length: 1-3/8"; (2) 1/2" Drive Shallow 12-Point Sockets of 2-1/4" Length: 1-7/16",1-1/2" |
Number of Points | 12 |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Socket Set,1/2 In. D,Std 12Pt,23pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Pro Steel Solid Carbide Drill, 7.3mm Diameter, 140 Degrees Point Angle, TiAlN Coated, Plain Shank (122776 7,3)
- GREY PNEUMATIC Extension 1/2" Dr, 3" L, 1 Pieces (2243E)
- SUPERCUT Bandsaw Blade, 131.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (449044)
- DIABLO Avanti Pro 12" 6 Tpi (PS1212AW)
- WILLIAMS 1/2" Drive Socket Set (50609)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- WILLIAMS 1/2" Drive Socket Set (MSS-22FTB)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 3/8" Drive Socket Set (50671)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- TOOL TIME Emergency Lug Nut Remover Socket Set, 5 Piece (TO2590960)
- Williams Sockets & Ratchets