Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # MSS-33F
Zoro # G7164696
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Number of Points 12
- Includes (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; ; (1) Universal Joint; (12) 1/2" Drive Deep Sockets of 3-1/4" Length: 13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm,24mm,27mm,30mm; (15) 1/2" Drive Shallow Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm
- Socket Type Deep, Shallow
- Overall Length Various
Product Information
- Brand Williams
- MFR # MSS-33F
- Zoro # G7164696
- UPC # 662459323613
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | Various |
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm,23mm,24mm,27mm,30mm |
Drive Size | 1/2" |
Details
Material | Chrome Vanadium Steel |
Number of Points | 12 |
Item | Socket and Tool Set,1/2" D,12Pt,33pcs. |
Includes | (1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; ; (1) Universal Joint; (12) 1/2" Drive Deep Sockets of 3-1/4" Length: 13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm,24mm,27mm,30mm; (15) 1/2" Drive Shallow Sockets of 1-1/2" Length: 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm |
Socket Type | Deep, Shallow |
SAE or Metric | Metric |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Socket and Tool Set,1/2 In. D,12Pt,33pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-04-1/2)
- WILTON C-Clamp, 8", Steel, Extra HD, 12,500 lb. (108)
- WIHA Slotted 6.5mm 5.0" (53320)
- LINK HANDLES Axe Handle, 36", Wax Finish, Homeowner (64740)
- WILLIAMS 3/4" Drive Socket Set (WSH-13)
- WILLIAMS 3/8" Drive Ball Hex Socket Set (WSBB-7RC)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 1/4" Drive Socket Set (MSM-30HF)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWWS-2-13)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WERA 1/4" Drive Torx(R), Metric, 42 pcs (05003533001)
- Williams Socket Sets