Shop All Socket Sets
Williams
1/2" Drive Socket Set
Mfr # 32943
Zoro # G7129678
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- Size 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm
- SAE or Metric Metric
- Includes (13) 1/2" Drive Shallow Impact Sockets of 1-1/2" Length: 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm; (3) 1/2" Drive Shallow Impact Sockets of 1-5/8" Length: 22mm,23mm,24mm
Product Information
- Brand Williams
- MFR # 32943
- Zoro # G7129678
- UPC # 662459327475
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm |
Overall Length | Various |
Details
Item | Socket Set,1/2"D,6Pt,16pcs. Metric |
Socket Type | Shallow |
SAE or Metric | Metric |
Includes | (13) 1/2" Drive Shallow Impact Sockets of 1-1/2" Length: 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm; (3) 1/2" Drive Shallow Impact Sockets of 1-5/8" Length: 22mm,23mm,24mm |
Number of Points | 6 |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Socket Set,1/2 In.D,6Pt,16pcs. Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Reg Tip Lockng C-Clamp, w/Swivel Pads, 11" (20)
- CRAFTSMAN Tool Box, Structural Foam, Black, 28 in W x 12 in D x 11-1/2 in H (CMST28001)
- BON TOOL Bon 12-406 Zip Strip, 10 Foot X 1 1/2", 50/Pkg (12-406)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (522N)
- WILLIAMS 3/8" Drive Socket Set (31904)
- WILLIAMS 3/8" Drive Socket Set (MSB-12HRC)
- WILLIAMS 1/4" Drive Deep Socket Set, 10 pcs (WSMD-10HRC)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- PROTO 1/2" Drive Deep Universal Impact Socket Set SAE 7 Pieces 7/16 in to 13/16 in , Black Oxide (J74142)
- Williams Socket Sets