Shop All Socket Sets
This Product is Discontinued
Williams
1/2" Drive Socket Set (Discontinued)
Mfr # 32932
Zoro # G7169675
This Product is Discontinued
Key Features
- Number of Points 12
- Overall Length Various
- SAE or Metric Metric
- Drive Size 1/2"
- Includes (13) 1/2"Drive Shallow Sockets of 1-1/2" Length: 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm; (3) 1/2"Drive Shallow Sockets of 1-5/8" Length: 22mm,23mm,24mm
Product Information
- Brand Williams
- MFR # 32932
- Zoro # G7169675
- UPC # 662459329325
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 1/2" |
Size | 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm |
Details
Number of Points | 12 |
Item | Socket Set,1/2"D,12Pt,16pcs. Metric |
SAE or Metric | Metric |
Includes | (13) 1/2"Drive Shallow Sockets of 1-1/2" Length: 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm; (3) 1/2"Drive Shallow Sockets of 1-5/8" Length: 22mm,23mm,24mm |
Socket Type | Shallow |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Socket Set,1/2 In.D,12Pt,16pcs. Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.