Shop All Crowfoot Socket Wrenches
Williams
1/2" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish
Mfr # 10830
Zoro # G6518605
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 2-3/16"
- Overall Length 4"
Product Information
- Brand Williams
- MFR # 10830
- Zoro # G6518605
- UPC # 662459342669
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 2-3/16" |
Overall Length | 4" |
Details
Item | Crowfoot Wrench,1/2" D,2-3/16" Open End |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Finish | High Polished Chrome |
Description
Crowfoot Wrench,1/2 In. D,2-3/16 In. Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- VERMONT GAGE Plug Gage, Class X, 0.0135 in. dia. (141101350)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- XTREME BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5873B)
- WILLIAMS 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10726)
- WILLIAMS 3/8" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10711)
- WILLIAMS 1/2" Drive, SAE 1/2" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF64)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 9mm, Open End Open End (10759)
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- WILLIAMS Crowfoot Wrench Set, 10 Pieces, 10 to 19 mm (WSBCOM-10)
- PROTO 1/2" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5372CF)
- Williams Sockets & Ratchets