Shop All Socket Sets
Williams
1/2" Drive Metric, 24 pcs
Mfr # 32941
Zoro # G7140616
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 24
- Number of Points 6
- Includes (13) 1/2" Drive Shallow Impact Sockets of 1-1/2" Length: 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm; (4) 1/2" Drive Shallow Impact Sockets of 1-5/8" Length: 22mm,23mm,24mm,25mm; (5) 1/2" Drive Shallow Impact Sockets of 1-3/4" Length: 26mm,27mm,28mm,29mm,30mm; (1) 1/2" Drive Shallow Impact Socket of 1-31/32" Length: 32mm; (1) 1/2" Drive Shallow Impact Socket of 2-1/16" Length: 36mm
- Finish High Polished Chrome
Product Information
- Brand Williams
- MFR # 32941
- Zoro # G7140616
- UPC # 662459327468
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 24 |
Number of Points | 6 |
Includes | (13) 1/2" Drive Shallow Impact Sockets of 1-1/2" Length: 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm; (4) 1/2" Drive Shallow Impact Sockets of 1-5/8" Length: 22mm,23mm,24mm,25mm; (5) 1/2" Drive Shallow Impact Sockets of 1-3/4" Length: 26mm,27mm,28mm,29mm,30mm; (1) 1/2" Drive Shallow Impact Socket of 1-31/32" Length: 32mm; (1) 1/2" Drive Shallow Impact Socket of 2-1/16" Length: 36mm |
Finish | High Polished Chrome |
Item | Socket Set |
Tether Ready | No |
Description
Socket Set,1/2 In.D,6Pt,24pcs. Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS SCRIBE REPLACEABLE NEEDLEPOINT (GN84)
- KRAFT TOOL Fresno Trowel, Tooth Thread, 36"x5" (CC822)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- WILLIAMS 1/2" Drive Socket Set (TSFS5005)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 3/8" Drive Socket Set (50663)
- WILLIAMS 1/4" Drive Deep Socket Set, 10 pcs (WSMD-10HRC)
- INGERSOLL-RAND 3 Piece 10 Inch Extension Bar Set (752056X)
- Williams Socket Sets