Shop All Impact Sockets
Williams
1/2" Drive Impact Socket High Polished Chrome
Mfr # 32825
Zoro # G6535588
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3-1/4"
- Category Type Impact Socket
Product Information
- Brand Williams
- MFR # 32825
- Zoro # G6535588
- UPC # 662459317353
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 25mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Deep Impact Socket,1/2 In.D,12Pt,25mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 4 in. Tack Lifter (TL4C)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7108)
- DEWALT 5 pc Drill Tap Set (DWADT5SET)
- MILWAUKEE TOOL 1/2 in Drive Socket Adapter, 1 pcs, Matte (48-66-0061)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32823)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-660)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-612)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-642)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- URREA 1" Drive 6-Point Short Impact Socket 36MM (10036M)
- Williams Sockets & Ratchets