Shop All Impact Sockets
Williams
1/2" Drive Impact Socket High Polished Chrome
Mfr # 32730
Zoro # G6535387
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/4"
- Socket Type Impact Deep
Product Information
- Brand Williams
- MFR # 32730
- Zoro # G6535387
- UPC # 662459317162
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Sub-Category | Williams |
Category Type | Impact Socket |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Deep Impact Socket,1/2 In.D,6Pt,30mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Actuator, Pin, Actuator (44082)
- CHICAGO PNEUMATIC Air Cutoff ToolGen Duty22k rpm12.5cfm (CP874)
- J.W. WINCO GN750-40-B10-M Control Lever Steel (10MA90/M)
- KETT TOOL Carbide Grit Blades 157-600 (157-600)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32720)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32721)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32722)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-632)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37614)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6152)
- SUNEX 3/8" Drive Impct Socket 6 (314UMD)
- Williams Impact Sockets