Shop All Impact Sockets
Williams
1/2" Drive Impact Socket High Polished Chrome
Mfr # 32722
Zoro # G7083100
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/4"
- Socket Type Impact Deep
Product Information
- Brand Williams
- MFR # 32722
- Zoro # G7083100
- UPC # 662459317087
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | High Polished Chrome |
Category Type | Impact Socket |
Sub-Category | Williams |
Description
Deep Impact Socket,1/2 In.D,6Pt,22mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- TENG TOOLS MT30 - 30 Metre 98 Foot Metric and SAE Measuring Tape (MT30)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32720)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32730)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32710)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-666)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 7/16 in Size, Deep Socket, Matte (49-66-5132)
- Williams Impact Sockets