Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4M-630
Zoro # G6534109
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-31/32"
- Category Type Impact Socket
Product Information
- Brand Williams
- MFR # 4M-630
- Zoro # G6534109
- UPC # 662459253705
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-31/32" |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Finish | Black Industrial |
Tether Ready | No |
Description
Standard Impact Socket,1/2 In. D,6Pt,30mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6 Pc. 4" Mini File Set (82821H)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 12 Points (80486)
- WIHA Magicring Metric Screwdriver Set 1, 9 pcs (36790)
- DRILL AMERICA 20.00mm HSS Straight Shank Chucking Reamer (DWRR20.0MM)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-613)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-624)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-636)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32710)
- WILLIAMS Williams Impact Socket Standard 3/4"Drive, 6Pt, 1-7/8" Size (6-660)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- Williams Sockets & Ratchets