Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4M-625
Zoro # G6534145
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/4"
- Socket Type Shallow Impact
Product Information
- Brand Williams
- MFR # 4M-625
- Zoro # G6534145
- UPC # 662459253651
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-3/4" |
Size | 25mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Finish | Black Industrial |
Sub-Category | Williams |
Category Type | Impact Socket |
Tether Ready | No |
Description
Standard Impact Socket,1/2 In. D,6Pt,25mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Stack Annular Cutter1-1/16" X 2" DOC (HCPL.1-1/16)
- SENCO Driver Bit Square #2X3" (EA0401)
- FEIN Chuck With Quickin Plus (63901054010)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-623)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-610)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-624)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35312)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-624)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 7/8" (14-1228)
- URREA 3/4" Drive 6-Point Short Impact Socket 22MM (7522M)
- Williams Sockets & Ratchets