Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4-618
Zoro # G6517887
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/2"
- Socket Type Shallow Impact
Product Information
- Brand Williams
- MFR # 4-618
- Zoro # G6517887
- UPC # 662459252234
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Tether Ready | No |
Description
Standard Impact Socket,1/2 In.D,6Pt,9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Round File - Smooth Cut (11069)
- DRILL AMERICA 45/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X45/64)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 20 in.-lb. (TRX-7/16-20)
- MILWAUKEE TOOL Electricians Work Belt (48-22-8110)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-614)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-646)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32825)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-611)
- WILLIAMS Williams Deep Impact Socket, 3/8" D, 6Pt 10mm (12M-610)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Impact S (CMMT15869)
- Williams Impact Sockets