Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 4-614
Zoro # G6517905
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/2"
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 4-614
- Zoro # G6517905
- UPC # 662459252210
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Description
Standard Impact Socket,1/2 In.D,6Pt,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, 2 to 3", Ratchet (193-213)
- MAYHEW Pry Bars, Alignment Pry Bar, 38 In. L (40022)
- GEARWRENCH 1/2" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86745)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654501308)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-634)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-618)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-642)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-646)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-611)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-610)
- Williams Sockets & Ratchets