Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 37623
Zoro # G6534416
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-5/8"
- Socket Type Shallow Impact
Product Information
- Brand Williams
- MFR # 37623
- Zoro # G6534416
- UPC # 662459342195
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-5/8" |
Size | 23mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Finish | Black Industrial |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,1/2 In. D,23mm 12 Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-7/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9040)
- URREA Cushion Grip Screwdriver Ph #2 1/4X12" Phillips (9488)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN76)
- BETA Mechanics Hammer, Fibre, T1000 (013700700)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37620)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37614)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-632)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-618)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37444)
- PROTO Impact 1In 7/8In Socket (10014SS)
- Williams Sockets & Ratchets