Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 35544
Zoro # G6532499
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-5/8"
- Size 3/8"
Product Information
- Brand Williams
- MFR # 35544
- Zoro # G6532499
- UPC # 662459341846
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-5/8" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Item | Impact Socket |
Finish | Black Industrial |
Sub-Category | Williams |
Socket Type | Shallow Impact |
Category Type | Impact Socket |
Tether Ready | No |
Description
Standard Impact Socket,1/2 In.D,1-3/8 In.,12Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.54 hp (CP3030-420R)
- WIHA Slotted 0.139" Round (30210)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- OSG Spiral Point Tap Plug, 3 Flutes (1306300708)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-613)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-648)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-660)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37620)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38116)
- Williams Impact Sockets