Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14M-632
Zoro # G7165186
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/4"
- Socket Type Impact Deep
Product Information
- Brand Williams
- MFR # 14M-632
- Zoro # G7165186
- UPC # 662459254023
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 32mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Black Industrial |
Sub-Category | Williams |
Category Type | Impact Socket |
Tether Ready | No |
Description
Deep Impact Socket,1/2 In.D,6Pt,32mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- EREM Tweezer Anti-Magnetic Made In Pakistan (EROPAASA)
- WILLIAMS Williams Replacement Hook Jaw, for 48" Pipe Wrench (13558)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-611)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 5/8" (14-1220)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-642)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-632)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33130)
- Williams Impact Sockets