Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14M-623
Zoro # G6535859
original price:
$17.39
7% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/4"
- Socket Type Impact Deep
Product Information
- Brand Williams
- MFR # 14M-623
- Zoro # G6535859
- UPC # 662459253934
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 23mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Impact Socket,1/2 In.D,6Pt,23mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 x 9/16 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-12916)
- 3M Air Tool Scraper, Stiff, 4", Carbon Steel (08978)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (17071)
- KIPP Socket, Tool Steel Chromed, Sw=19, D=26, 6 (K1361.1912)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-680)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-618)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-617)
- PROTO 1/2 in Drive Flex Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J74288P)
- Williams Impact Sockets