Shop All Impact Sockets
Williams
1/2" Drive Impact Socket Black Industrial
Mfr # 14M-618
Zoro # G6535901
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3-1/2"
- Finish Black Industrial
Product Information
- Brand Williams
- MFR # 14M-618
- Zoro # G6535901
- UPC # 662459253880
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/2" |
Size | 18mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Description
Deep Impact Socket,1/2 In.D,6Pt,18mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- RAF Folding Handle, 3/8OD x 4.00 Lg x 1.850 Ht (8749-3724-A-24)
- PANDUIT Hand Crimpers (CT-1201)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-623)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6M-632)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-618)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38420)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J07520S)
- Williams Impact Sockets