Shop All Impact Socket Extensions
Williams
1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L
Mfr # 4-102
Zoro # G6534781
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Industrial Black
- Number of Pieces 1
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # 4-102
- Zoro # G6534781
- UPC # 662459252005
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/2" |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Item | Impact Extension |
Number of Pieces | 1 |
Sub-Category | Williams |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Extension,1/2 In. D,3-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO T-Shank Jig Saw Blade Set 20 pc (DJT20S)
- MAYHEW STEEL PRODUCTS CHISEL DIAMOND POINT 350-1/4" (MY10602MAY)
- CHICAGO PNEUMATIC Air Die Grinder, Compact, Right Angle, 1/4" Collet, Medium-Duty, 22,500 RPM, 90 psi (CP875)
- DYNABRADE 4" L Reciprocating File (90930)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 5" L (4-105A)
- WILLIAMS 3/8" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3" L (2-103A)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 2-3/4" L (4-53B)
- WILLIAMS 3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 9-3/4" L (6-110)
- WILLIAMS 1" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 7-1/4" L (7-107)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 6 in L (49-66-6707)
- Williams Impact Socket Extensions