Shop All Socket Sets
Williams
1/2" Drive Deep Socket Set
Mfr # WSSD-11HRC
Zoro # G7154631
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Finish High Polished Chrome
- Size 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8"
- Overall Length 3-1/4"
- Socket Type Deep
Product Information
- Brand Williams
- MFR # WSSD-11HRC
- Zoro # G7154631
- UPC # 662459321367
- Country of Origin United States
- Category Socket Sets
Dimensions
Size | 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8" |
Overall Length | 3-1/4" |
Drive Size | 1/2" |
Details
Number of Points | 6 |
Finish | High Polished Chrome |
Socket Type | Deep |
Includes | (11) 1/2" Drive Deep Sockets |
Item | Deep Socket Set,1/2" D,6Pt 11pcs. SAE |
SAE or Metric | SAE |
Tether Ready | No |
Description
Deep Socket Set,1/2 In. D,6Pt 11pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Stud Punch (724)
- RIDGID RIDGID® 32050 Replacement Strap For Strap Wrench, 29-1/4"L, 1-3/4"W (32050)
- PROTO Adjustable Wrench, Alloy Steel, Grip Plain (J795KV)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- WILLIAMS 1/4" Drive Socket Set (30925)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- WILLIAMS Williams Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch (MSS-33FTB)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 1/2" Drive Socket Set (TSFS5005)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- Williams Socket Sets