Shop All Sockets
Williams
1/2" Drive, 9/16" SAE Socket, 12 Points
Mfr # ST-1218
Zoro # G6532946
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 9/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,9/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 89-Piece Fleming Supply Cordless Drill Bits Tool Set, Wire Brush Wheels, Router, Grinding, Polishing (940928GOT)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45156)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1120)
- DIABLO 9/16"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1050)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (ST-1225)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (ST-1224)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- WILLIAMS Socket, 5 3/16 Inch OAL, 1 Inch Dr, 3 13/16 Inch Size (JHW7-6122)
- VIM PRODUCTS VIM Tools T60 Half Cut Torx 3/8 in. Square Drive (HCT6-T60)
- Williams Sockets & Ratchets