Shop All Sockets
Williams
1/2" Drive, 7/16" SAE Socket, 8 Points
Mfr # ST-814
Zoro # G7061227
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 7/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 8 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,8Pt,7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia. (SKSF-015)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11222 (11222)
- MILWAUKEE TOOL Conduit Bender (48-22-4082)
- PROTO Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline (JSCV14F)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WILLIAMS 1/4" Drive, 4.5mm Metric Socket, 6 Points (30598)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points (ST-824)
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 3/8" (80265)
- Williams Sockets & Ratchets