Shop All Sockets
Williams
1/2" Drive, 27mm Metric Socket, 6 Points
Mfr # 32527
Zoro # G6533865
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/4"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-3/4" |
Size | 27mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,6Pt,27mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Splice Kit (6-140)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Battery Pack (2915-20, 48-11-1865)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/32 (55254)
- WESTWARD 3/8" Drive Socket Set SAE, Metric 73 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN33)
- WILLIAMS 1/2" Drive, 28mm Metric Socket, 6 Points (32528)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MM-610)
- WILLIAMS 1/2" Drive, 1/2" F x 3/4" M SAE Socket (SH-130)
- WILLIAMS 1/2" Drive, 17mm Metric Socket (TS51669)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 12 Points (H-1230)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (30408)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- Williams Sockets