Shop All Sockets
Williams
1/2" Drive, 25/32" SAE Socket, 12 Points
Mfr # ST-1225
Zoro # G6532998
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 25/32" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,25/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 1/4 and 3/8 in. drive Metric and SAE Ratchet and Socket Set (74213)
- KEO Countersink, 6 Fl, 82 Deg, 7/8, Cobalt (55530)
- HAMPTON Bolt J W/Nut 5/16"X3" (02-3459-861)
- POWERWELD Chipping Hammer, Spring Handle, Cross Chisel and Point (RLHC-1)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (ST-1218)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (ST-1216)
- WILLIAMS 1/4" Drive, T30 SAE Socket (35085)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 6 Points (BD-618)
- WILLIAMS Socket, 3 1/4 Inch OAL, Deep, 1/2 Inch Dr, 3/4 Inch Size (JHW14-624)
- TEKTON 3/8 Inch Drive x 3/4 Inch Universal Joint Socket (SHD18019)
- Williams Sockets