Shop All Sockets
Williams
1/2" Drive, 19mm Metric Socket, 12 Points
Mfr # STM-1219
Zoro # G6533716
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 19mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,12Pt,19mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59025)
- DRILL AMERICA 5/16"-14 HSS Plug Hand Tap (DWTST5/16-14P)
- DRILL AMERICA 3/4" C6 Right Hand Carbide Tipped Toolbit (DEWAR-12C6)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- WILLIAMS 1/2" Drive, 23mm Metric Socket, 12 Points (STM-1223)
- WILLIAMS 1/2" Drive, 10mm Metric Socket, 12 Points (STM-1210)
- WILLIAMS 1/2" Drive, 18mm Metric Socket, 12 Points (STM-1218)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 6 Points (MD-618)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BM-620)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 8 Points (ST-832)
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU02)
- Williams Sockets