Shop All Sockets
Williams
1/2" Drive, 19/32" SAE Socket, 12 Points
Mfr # ST-1219
Zoro # G6533016
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 19/32" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,19/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Rasp/Finger Shaped Plate (63731002210)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1626001908)
- DRILL AMERICA #2-64 HSS Plug Tap and #50 HSS Drill Bit (POU2-64)
- MITUTOYO Holtest, Digimatic, 50-63mm (468-170)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (ST-1224)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (ST-1216)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 6 Points (ST-640)
- WILLIAMS 1/4" Drive, 1/4" F x 3/8" M SAE Socket (MB-130)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- Williams Sockets & Ratchets