Shop All Sockets
Williams
1/2" Drive, 18mm Metric Socket, 12 Points
Mfr # STM-1218
Zoro # G6533725
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 18mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,12Pt,18mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive Universal Joint, SAE (SHA22102)
- SUPERCUT 73.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (399165)
- STARRETT Indicator Contact Point, 1/2 In L, Rounded (PT06677)
- DYNABRADE Contact Arm Assembly, 1"x3/8" (11232)
- WILLIAMS 1/2" Drive, 10mm Metric Socket, 12 Points (STM-1210)
- WILLIAMS 1/2" Drive, 23mm Metric Socket, 12 Points (STM-1223)
- WILLIAMS 1/2" Drive, 19mm Metric Socket, 12 Points (STM-1219)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WILLIAMS 3/8" Drive, 5/8" SAE Socket, 12 Points (BD-1220)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BM-606)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- Williams Sockets & Ratchets