Shop All Sockets
Williams
1/2" Drive, 15/16" SAE Socket, 12 Points
Mfr # SD-1230
Zoro # G6534949
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3-1/4"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 15/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Socket,1/2 In. D,12Pt,15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Socket Holder, Magnetic, 3/8" D, F/28 Blk (40210)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- DRILL AMERICA 11612X6 4Ths Hs Polished Drill (D/A29J-P-SET)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (SD-1234)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (SD-1216)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- LISLE Socket Holder, Magnetic, 1/4" D, F/26 (40130)
- Williams Sockets