Shop All Sockets
Williams
1/2" Drive, 15/16" SAE Socket, 12 Points
Mfr # 32230-TH
Zoro # G7634280
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow Impact
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-5/8"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-5/8" |
Size | 15/16" |
Details
Socket Type | Shallow Impact |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Description
Standard Socket,12 pt.,15/16,1/2 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54995)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (ST-1216)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (BD-1226)
- WILLIAMS Socket, 5 3/16 Inch OAL, 1 Inch Dr, 3 13/16 Inch Size (JHW7-6122)
- WILLIAMS 1/2" Drive, 24mm Metric Socket, 6 Points (32524)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- K-TOOL INTERNATIONAL 1/2" Drive, 9/16" SAE Socket, 6 Points (KTI-23118)
- Williams Sockets & Ratchets