Shop All Sockets
Williams
1/2" Drive, 1" SAE Socket, 12 Points
Mfr # ST-1232
Zoro # G6533110
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-9/16"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-9/16" |
Size | 1" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5311300)
- KO-KEN Bit Holder 1/4 Hex 36mm 1/4 Sq. Drive (12137E)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- MORSE Band Saw Blade, 9 ft. 3 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 9'3)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- WILLIAMS 3/4" Drive, 20mm Metric Socket, 12 Points (33620)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (BD-1226)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 6 Points (B-624)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 12 Points (BM-1213)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5418)
- Williams Sockets & Ratchets