Shop All Sockets
Williams
1/2" Drive, 1-1/4" SAE Socket, 8 Points
Mfr # ST-840
Zoro # G6532900
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 8
- Overall Length 2"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 1-1/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 8 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,8Pt,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVEL Band Saw, 18" x 22" Rectangle, 18" Round, 18 in Square, 230V AC V, 5 hp HP (8-MARK III PWR TILT)
- CHANNELLOCK 10 in V-Jaw Tongue and Groove Plier, Serrated (432)
- VERMONT GAGE Gage Pin Set, ZZ, .626"-.75", 125 pcs. (101100700)
- TUNGALOY Tf Flo-Lock Insert FLG-3047R-CB AH, PK10 (2412300)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 12 Points (JHW30608A)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (32224-TH)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- WILLIAMS 1/2" Drive, 3/8" SAE Socket, 12 Points (32212-TH)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BM-622)
- WILLIAMS 1/4" Drive, 5/16" SAE Socket, 12 Points (30410-TH)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 21mm (45-34-2121)
- Williams Sockets