Shop All Sockets
Williams
1/2" Drive, 1-1/16" SAE Socket, 6 Points
Mfr # ST-634
Zoro # G7141815
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-11/16"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-11/16" |
Size | 1-1/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,6Pt,1-1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12x4x6 Carb Hamm Bit (HCBG16T)
- FELO Ergonic 1/4" x 6-3/4" Flexible Bit Holde (07157 60365)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- METABO Armature, 120V, INOX (310009750)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (SD-1228)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (M-1208)
- WILLIAMS 1/2" Drive, 19mm Metric Socket, 12 Points (STM-1219)
- POWERBUILT 3/8" Drive X 13/16" Deep Socket (641207)
- Williams Sockets & Ratchets