Shop All Sockets
Williams
1/2" Drive, 1-1/16" SAE Socket, 12 Points
Mfr # ST-1234
Zoro # G6533086
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-11/16"
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-11/16" |
Size | 1-1/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,1-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- STARRETT Band Saw Blade, 14 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-14-09)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET ADJ SPANNER 6 PC BLK (MTSPW6K)
- JACOBS K4 Chuck Key (JCM3655P20)
- WILLIAMS 3/8" Drive, 16mm Metric Socket, 12 Points (BM-1216)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- WILLIAMS 3/8" Drive, T40 SAE Socket (35185)
- WILLIAMS 3/8" Drive, 5/8" SAE Socket, 12 Points (BD-1220)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 12 Points (JHW30608A)
- WILLIAMS 1/2" Drive, 27mm Metric Socket, 6 Points (32527)
- WELLER Crescent 3/8 in. X 1/4 in. drive SAE 6 Point Standard Socket 1 pc (CDS7N)
- Williams Sockets