Shop All Sockets
Williams
1/2" Dr, Williams Drag Link Socket
Mfr # SB-40
Zoro # G6534879
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Drag Link
- SAE or Metric SAE
- Overall Length 1-11/16"
- Finish High Polished Chrome
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-11/16" |
Details
Socket Type | Drag Link |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Drag Link Socket |
Tether Ready | No |
Description
Drag Link Socket,1/2 In. D,1-9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Level (98Z-18)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-618)
- WESTWARD Magnetic Box Beam Level, 48 In, End Caps (4MRV6)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 8 Points (BD-818)
- WILLIAMS 3/4" Drive, 1-3/4" SAE Socket, 12 Points (H-1256)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 12 Points (JHW30608A)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 6 Points (JHWM-608)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 6 Points (J5342)
- Williams Sockets