Shop All Bit Sockets
Williams
1/2" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts
Mfr # SA-12LA
Zoro # G6534626
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Long Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 4-1/2"
Product Information
- Brand Williams
- MFR # SA-12LA
- Zoro # G6534626
- UPC # 662459221926
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 4-1/2" |
Size | 3/8" |
Details
Socket Type | Long Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
Category Type | Socket Bits |
Sub-Category | Williams |
SAE or Metric | SAE |
Tether Ready | No |
Description
Long Hex Bit Socket,1/2 In. D,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-50)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- DEWALT 20V 1/4In Brushless Impact Driver (DCF888B)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #8 Round (79742)
- WILLIAMS 1/2" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (SA-10LA)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/16" (MA-6LA)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/32" (JHWMA-3LA)
- WILLIAMS 1/4" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts (JHWMA4-1/2LA)
- WILLIAMS 3/8" Dr, 4# Williams Phillips Bit Socket (BA-12A-4P)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35274)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- Williams Sockets & Ratchets