Shop All Bit Sockets
Williams
1/2" Dr, 3/4" Size, SAE Williams Hex Bit Socket, 6 Pts
Mfr # 35236
Zoro # G6534757
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Long Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 5-1/2"
Product Information
- Brand Williams
- MFR # 35236
- Zoro # G6534757
- UPC # 662459317810
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 5-1/2" |
Size | 3/4" |
Details
Socket Type | Long Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Hex Bit Socket |
Sub-Category | Williams |
SAE or Metric | SAE |
Category Type | Socket Bits |
Tether Ready | No |
Description
Long Hex Bit Socket,1/2 In. D,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (WSBS-7LRC)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228M-T500)
- IRWIN Reciprocating Saw Blades, 614R, Bi-Metal, 6"L (LEX20565)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #5, 1-1/2" O.D. (C67226)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- WILLIAMS Williams Torx Bit Socket, 3/8" D, T47 (35187)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (BA-12LA)
- WILLIAMS 3/8" Dr, 6mm Size, Metric Hex Bit Socket, 6 Pts (35172)
- WILLIAMS 3/8" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts (BA-8A)
- WILLIAMS 1/4" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35072)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T27 Tip, 1 7/8 in L (54TN23)
- Williams Bit Sockets