Shop All Bit Sockets
Williams
1/2" Dr, 12mm Size, Metric Williams Hex Bit Socket, 6 Pts
Mfr # 35296
Zoro # G6534669
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Long Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 5-1/2"
Product Information
- Brand Williams
- MFR # 35296
- Zoro # G6534669
- UPC # 662459317889
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 5-1/2" |
Size | 12mm |
Details
Socket Type | Long Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Hex Bit Socket |
Category Type | Socket Bits |
SAE or Metric | Metric |
Sub-Category | Williams |
Tether Ready | No |
Description
Long Hex Bit Socket,1/2 In. D,12mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 36 in Power Mixer with Pail Saver Tip (TP03030)
- DEWALT 12V-20V Lithium-Ion Battery Charger (DCB115)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF6416LG)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Williams Hex Bit Socket, 6 Pts (35294)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- WILLIAMS 3/8" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35171)
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16A)
- WILLIAMS 1/2" Dr, 7/16" Size, SAE Hex Bit Socket, 6 Pts (35244)
- WILLIAMS 3/8" Dr, 3# Williams Phillips Bit Socket (BA-10A-3P)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 23/32 in L (J4990-8M)
- Williams Bit Sockets