Shop All Hand Ratchets
Williams
11-5/16", 15" Ratchet Repair Kit S-52A& S-53, Chrome
Mfr # JHWS-52ARK
Zoro # G4143347
original price:
$33.65
25% off
new price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11-5/16", 15"
- Finish Chrome
- Adjustable Wrench Nominal Length 11-5/16", 15"
- Number of Pieces 2
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # JHWS-52ARK
- Zoro # G4143347
- UPC # 662459220219
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Overall Length | 11-5/16", 15" |
Adjustable Wrench Nominal Length | 11-5/16", 15" |
Details
Item | Ratchet Repair Kit S-52A& S-53 |
Finish | Chrome |
Number of Pieces | 2 |
Sub-Category | Williams |
Features | Round Head Ratchet, Double Pawl Design with 72 Teeth Action Provides a 5 Degree Ratcheting Angle, Protection from Rust and Corrosion |
Description
Ratchet Repair Kit S-52A& S-53
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR7)
- KRAFT TOOL Walking Edger, 10" x 10" 1/2"R (CC128-01)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500123)
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- WILLIAMS 1/4" Drive Hand Ratchet, Chrome plated (M-52A)
- WILLIAMS Ratchet (M-52EHFA)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHFA)
- WILLIAMS 3/4" Drive Hand Ratchet, Chrome plated (H-51AB)
- WILLIAMS 3/8" Drive Speeder Handle, Chrome plated (B-15)
- WILLIAMS 1/2" Drive Flex Handle, Chrome plated (S-41AA)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-3/8" L, Chrome Finish (53YV77)
- Williams Sockets & Ratchets