Shop All Plier Sets
Williams
1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle
Mfr # PL-1524C
Zoro # G6519031
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 16"
- Features Multiple Parallel Jaw Positions, Serrated jaws
- Handle Type Double-Dipped Plastic
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # PL-1524C
- Zoro # G6519031
- UPC # 662459270535
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 16" |
Details
Number of Pieces | 1 |
Features | Multiple Parallel Jaw Positions, Serrated jaws |
Handle Type | Double-Dipped Plastic |
Sub-Category | Williams |
Item | Utility Superjoint Pliers,16" |
Description
Utility Superjoint Pliers,16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 20 In. W (SSFW321-20-100)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905028)
- BIG HORN 2-1/2 Inch Y Fitting (11256)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 15Mm Socket Imp 15Mm, M825 (M825)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1519C)
- DYNAMIC Tools 5 Piece Miniature Pliers Set (D055610)
- TEKTON Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting) (PLR99022)
- GRAY TOOLS 5 Piece Master Plier Set (B5PLS)
- IMPERIAL Replaceable Tip Kit, 15 Deg., 8 pcs. (IR-5004TK)
- STAR ASIA 3-Pc 90 Degree Angle Hose Pinching P (51769)
- KNIPEX Assorted Pliers Sets, 2 pc Set Cobra Set (9K 00 80 104 US)
- Williams Pliers