Shop All Plier Sets
Williams
1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle
Mfr # PL-1523C
Zoro # G7040489
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 12"
- Features Multiple Parallel Jaw Positions, Serrated jaws
- Handle Type Double-Dipped Plastic
- Sub-Category Williams
Product Information
- Brand Williams
- MFR # PL-1523C
- Zoro # G7040489
- UPC # 662459270528
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 12" |
Details
Number of Pieces | 1 |
Features | Multiple Parallel Jaw Positions, Serrated jaws |
Handle Type | Double-Dipped Plastic |
Sub-Category | Williams |
Item | Utility Superjoint Pliers,12" |
Description
Utility Superjoint Pliers,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-7/8" Bi-Metal Hole Saw (MHSA62C)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42508)
- OSG Screw Machine Drill Bit, 5.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2087)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1519C)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1524C)
- ROADPRO Oil Filter Slip-Joint Pliers, 2" - 4-3/8" (SST2003)
- DEWALT Pliers Set 3Pc Compound (DWHT70485)
- TENG TOOLS TTEVG11 - 11 Piece Power Grip Plier Set in EVA (TTEVG11)
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc (VSG-2078712)
- STECK MANUFACTURING Sure Grip Trim Clip Pliers (STC21720)
- Williams Plier Sets