Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 7-688
Zoro # G6537329
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-7/8"
- Finish Black Industrial
Product Information
- Brand Williams
- MFR # 7-688
- Zoro # G6537329
- UPC # 662459257529
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3-7/8" |
Size | 2-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Finish | Black Industrial |
Category Type | Impact Socket |
Socket Type | Shallow Impact |
Sub-Category | Williams |
Tether Ready | No |
Description
Impact Socket,1 In. D,6Pt,2-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-60)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9702D)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X25)
- ATD TOOLS ATD Tools ATD-381 200 Pc. Socket Set Screw Assortment (ATD-381)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-660)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-672)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32722)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-611)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-618)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- Williams Impact Sockets