Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 17-682
Zoro # G6537995
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4-7/8"
- Socket Type Impact Deep
Product Information
- Brand Williams
- MFR # 17-682
- Zoro # G6537995
- UPC # 662459258250
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4-7/8" |
Size | 2-9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Sub-Category | Williams |
Finish | Black Industrial |
Description
Deep Impact Socket,1 In. D,6Pt 2-9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Pin, 2 in., Silver, PK100 (50112-PWR)
- DOMINATOR Carbon Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc. (60004)
- STANLEY Stanley 42-480 Professional I-Beam Level, 48" Long (42-480)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (326024)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-660)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-646)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-632)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-630)
- WILLIAMS 3/8" Drive Impact Socket High Polished Chrome (36216)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32710)
- WESTWARD 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (21WN11)
- Williams Impact Sockets