Shop All Impact Sockets
Williams
1" Drive Impact Socket Black Industrial
Mfr # 17-646
Zoro # G6538141
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4"
- Category Type Impact Socket
Product Information
- Brand Williams
- MFR # 17-646
- Zoro # G6538141
- UPC # 662459258076
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4" |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Impact Socket |
Category Type | Impact Socket |
Sub-Category | Williams |
Socket Type | Impact Deep |
Finish | Black Industrial |
Description
Deep Impact Socket,1 In. D,6Pt 1-7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Portable Tool Box, Plastic, Black/Yellow, 18 in W x 10 in D x 24 in H (391994UNU)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- PROTO WR FLARE NUT METRIC 5pc SET (PO3700M)
- KO-KEN Socket 7mm 6 Point 55mm 3/8 Sq. Drive (3300M-7)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-640)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-632)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-682)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-634)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-624)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 8 pt Deep Depth, Black Oxide (J7328S)
- Williams Sockets & Ratchets