Shop All Pneumatic Tool Parts
Wilkerson
Sight Dome Kit
Mfr # LRP-95-239
Zoro # G5356504
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series LRP
- Compatible with Series L16, L17, L26, L27
- Compatible with Manufacturer Part Number L16-02-000, L16-02-D00, L16-02-G00, L16-03-000, L16-03-D00, L16-03-G00, L16-04-000, L16-04-D00, L16-04-G00, L17-02-000, L17-02-D00, L17-02-G00, L17-03-000, L17-03-D00, L17-03-G00, L17-04-000, L17-04-D00, L17-04-G00, L26-02-000, L26-02-D00, L26-02-G00, L26-03-000, L26-03-D00, L26-03-G00, L26-04-000, L26-04-D00, L26-04-G00, L27-02-000, L27-02-D00, L27-02-G00, L27-03-000, L27-03-D00, L27-03-G00, L27-04-000, L27-04-D00, L27-04-G00
- Accessory Type Sight Dome Kit
Product Information
- Brand Wilkerson
- MFR # LRP-95-239
- Zoro # G5356504
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Sight Dome Kit |
Fits Brand | Wilkerson |
Series | LRP |
Compatible with Series | L16, L17, L26, L27 |
Compatible with Manufacturer Part Number | L16-02-000, L16-02-D00, L16-02-G00, L16-03-000, L16-03-D00, L16-03-G00, L16-04-000, L16-04-D00, L16-04-G00, L17-02-000, L17-02-D00, L17-02-G00, L17-03-000, L17-03-D00, L17-03-G00, L17-04-000, L17-04-D00, L17-04-G00, L26-02-000, L26-02-D00, L26-02-G00, L26-03-000, L26-03-D00, L26-03-G00, L26-04-000, L26-04-D00, L26-04-G00, L27-02-000, L27-02-D00, L27-02-G00, L27-03-000, L27-03-D00, L27-03-G00, L27-04-000, L27-04-D00, L27-04-G00 |
Accessory Type | Sight Dome Kit |
Compatible with Brand | Wilkerson |
Compatible Grainger Part Number | 44C938, 44D051, 6ZC81 |
Description
Sight Dome Kit, Compatible with Grainger Part Number 44C938, 44D051, 6ZC81
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- ENERPAC Repair Parts Kit (CM927061SR)
- LOC-LINE Y Fitting, Acid Resistant, 1/4 In, PK2 (45408)
- AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-5/16-12, Strt (221501-16-10s)
- WILKERSON Micron Element .01 (MTP-96-648)
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- WILKERSON Filter Element .01 Micron (MTP-95-551)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- WILKERSON Bowl, Plastic-W/Flex Tip Drain (GRP-95-929)
- GAST Diaphragm Daa/Doa/Dol Sp Af818B (AF818B)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts